Carbon Flex Wedge Waterproof Work Boot, Brown, Size 8.5
- Mfr # GB00712
- Zoro # G224235001
product price:Â
$
169.99
/pr
Free Shipping & Returns
Key Features
Footwear Style
Work Boot
Upper Material
Full-grain Leather
Outsole Material
TPU
Material
Leather
Boot Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GB00712
- Zoro #
- G224235001
- UPC #
- 193715660413
- Country of Origin
- China
Dimensions
- Boot Height
- 6 in
- Size
- 8.5
- Footwear Width
- M
Details
- Item
- Georgia Boot Carbon Flex Wedge Waterproof Work Boot
- Footwear Style
- Work Boot
- Upper Material
- Full-grain Leather
- Outsole Material
- TPU
- Material
- Leather
- Footwear Closure Type
- Lace Up
- Toe Type
- Round
- Color
- Brown
- Chain Saw Cut Resistant
- No
- Gender
- Men
- Waterproof
- Yes
- Style Number
- GB00712
- Upper Boot Material
- Full-grain Leather
Description
The Carbon Flex Wedge Waterproof Work Boot delivers long-lasting comfort and rugged performance for the toughest shifts. Crafted from premium full-grain leather with bond welt construction, this boot is built to take on demanding work environments. Combination hardware with a durable TPU eyestay adds stability, while a stretch gusset ensures a secure, adaptable fit. Inside, the high-performance mesh lining enhances breathability, and our AMP (Advanced Memory Polyurethane) insole offers all-day comfort that works as hard as you do. The Georgia Waterproof System guarantees to keep your feet dry in wet, muddy conditions. The fiberglass shank and Counter Lock system provide added support and heel stability. Underfoot, the co-molded TPU/PU outsole is heat, abrasion, and slip-resisting, with flex grooves engineered for increased flexibility and a more natural step. Meeting ASTM F2892 electrical hazard standards, this wedge boot brings together protection, comfort, and durability in a bold new build. AMP (Advanced Memory Polyurethane) insole Heat, abrasion, and slip-resisting TPU/PU outsole with flex grooves for increased outsole flexibility 6 Inches in height Fiberglass shank Heel-stabilizing Counter Lock Bond welt construction ASTM F2892 electrical hazard standard Full-grain leather upper Georgia waterproof system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.