Shop KIMBLE GLS 80
See all product information
Create Account
Insert
- Mfr # 1160173
- Zoro # G4067597
product price:Â
$
50.69
/ea
Key Features
Labware Screw Closure Size
GLS80
Autoclavable
Yes
Labware Closure Liner Design
Air Tight
Labware Closure Material
EPDM/PP/PTFE
Labware Closure Liner Material
PTFE/Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1160173
- Zoro #
- G4067597
- UPC #
- -
- Country of Origin
- Germany
- Item
- Insert
- Autoclavable
- Yes
- Labware Closure Liner Design
- Air Tight
- Labware Closure Material
- EPDM/PP/PTFE
- Labware Closure Liner Material
- PTFE/Silicone
- Closure Liner Material
- PTFE/Silicone
- Product Type
- Screw-On Cap
- Closure Type
- Screw-On
- Special Features
- Sterile Pressure Equalization is Possible by Using the Syringe Filter
- Closure Material
- EPDM/Polypropylene/PTFE
- Closure Liner Design
- Air Tight
- Front Closure
- Screw-On
Dimensions
- Labware Screw Closure Size
- GLS80
- Diameter
- 87 mm
- Screw Closure Size
- GLS80
Description
Insert, Diameter 87 mm, Screw Closure Size GLS80, Product Type Screw-On Cap, Closure Liner Material PTFE/Silicone, Closure Type Screw-On, Autoclavable Yes, Special Features Sterile Pressure Equalization is Possible by Using the Syringe Filter, Closure Liner Design Air Tight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.