Shop SIBATA

Graduated Cylinder, Colorless, PK4

  • Mfr # 2351A-250
  • Zoro # G4610381

product price: 
$
88.39
/pk of 4, $22.10/ea

Key Features

Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
10 to 250mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2351A-250
Zoro #
G4610381
UPC #
-
Country of Origin
Taiwan, Province of China
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Capacity - Metric
250 mL
Graduation Subdivisions
2 mL
Graduation Range
10 to 250mL
Volumetric Labware Calibration
To Contain (TC)
Glassware Class
A
Autoclavable
Yes
Labware ASTM Specification
E1272-02 (2012)
Special Features
Markings Made of Enamel, Double Scale
Labware Clarity
Transparent
Series
2351A
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Includes
Bumper
Labware USP Specification
Type I
Item
Graduated Cylinder
Closure Included
No
Bumper Included
Yes
Graduation Increments - Metric
2 mL
Capacity - English
8.5 fl oz
Basic Material
Glass
Graduated
Yes
Graduation Increments - English
0.06 oz
Body Material
Borosilicate Glass
Maximum Graduation - English
8.45 oz
Volumetric Calibration
To Contain (TC)
USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Base Shape
Hexagonal
Minimum Graduation - English
0.338 oz
Clarity
Clear
ASTM Specification
E1272
Body Color
Colorless
Standards
ASTM E1272
Maximum Graduation - Metric
250 mL
Minimum Graduation - Metric
10 mL
Capacity - Metric
250 mL

Dimensions

Labware Height - Metric
301 mm
Labware Height - English
11.87 in
Diameter
41 mm
Body Diameter - Metric
41 mm

Description

Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Graduation Increments - Metric 2 mL, Graduation Increments - English 0.06 oz, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 10 mL, Body Diameter - Metric 41 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.