Indexable Thread Turning Insert

  • Mfr # 11IL-A60-DVP656
  • Zoro # G4071578
product price: 
$
27.45
/ea
Sold in multiples of 5 for $137.25

Key Features

Cutting Direction
Left Hand
Rake
Positive
Inscribed Circle
60 Degrees
Insert Shape
11.00 mm
Thread Direction
Left Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11IL-A60-DVP656
Zoro #
G4071578
UPC #
-
Country of Origin
United States

Dimensions

Cutting Height
11.00 mm
Cutting Edge Length
1/4 in
Thread Height Difference
0.9 mm
Fits Chest Size
Resistance To Thermal and Mechanical Shock PVD-TiN Coating

Details

Item
Indexable Thread Turning Insert
Cutting Direction
Left Hand
Rake
Positive
Inscribed Circle
60 Degrees
Insert Shape
11.00 mm
Thread Direction
Left Hand
Material Grade - Machining
DVP656
Number of Cutting Edges
3
Side-to-Cutting Tip
0.90 mm
Series
A60
Thread Pitch
0.5
Thread Profile Type
Partial Profile
Cutting Application
Threading
Coating Process
PVD
Included Angle
P15-P35
Finish - Machining
TiN
Primary Material Application ISO Code
P
ANSI Code
C5-C6
Manufacturer Grade
DVP656
Standards
ANSI, ISO
Insert Style
0.25
Primary Material Application
Alloy Steel, Carbon Steel, Stainless Steel
Min. Thread Pitch
16
Max. Thread Pitch
1.5
Measurement System
Fractional Inch
Feed Type
70 mm to 180 mm sfm
Clearance Angle
60 Degrees
Min. Thread per Inch
0.5 mm
Features
Resistance To Thermal and Mechanical Shock PVD-TiN Coating
Threading Location
Internal Threading
Max. Threads per Inch
48
Insert Holding Type
0.2500 in

Description

Indexable Thread Turning Insert, 0.25, Internal Threading, Cutting Direction Left Hand, Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Ratings & reviews