Shop AVERY
See all product information
Create Account
reg Write Erase Pocket Plastic Dividers, White, 2PK
- Mfr # AVE16826
- Zoro # G407199830
product price:Â
$
9.15
/pk of 2, $4.58/ea
Sold in multiples of 2Â pks for
$18.30
Key Features
Features
Reusable, Wipe-clean, Tear Resistant, Erasable, Hole-punched, Writable, Translucent, Punched, Durable
Width
9.3 in
Color
White
Material
Plastic
Thickness
11-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE16826
- Zoro #
- G407199830
- UPC #
- 72782168261
- Country of Origin
- China
- Features
- Reusable, Wipe-clean, Tear Resistant, Erasable, Hole-punched, Writable, Translucent, Punched, Durable
- Color
- White
- Material
- Plastic
- Divider Color
- White
- Number of Tabs
- 8
- Type
- Write-on
- Tab Color
- White
- Number of Holes Punched
- 3
- Item
- Tab Divider
- Number of Dividers
- 8
Description
Write and Erase Plastic Dividers deliver flexible customization for your frequently changing files Tabs feature an erasable surface so you can customize tabs using a ballpoint pen or pencil Write, erase and reuse again Stylishly shaped tabs are also larger, providing more writing space than standard tabs Durable plastic allows frequent reference Dividers are threehole punched so they are ready for use in lettersize binders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.