TABS, 2.5inX1", 48 ASSTNEON, 6PK
- Mfr # AVE74865
- Zoro # G523365829
product price:Â
$
11.79
/pk of 6, $1.96/ea
Key Features
Tab Color
Neon Yellow, Neon Orange, Clear, Neon Pink, Neon Green
Adhesive Type
Removable
Number of Tabs
48
Height
1 in
Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE74865
- Zoro #
- G523365829
- UPC #
- 72782748654
- Country of Origin
- United States
- Tab Color
- Neon Yellow, Neon Orange, Clear, Neon Pink, Neon Green
- Adhesive Type
- Removable
- Number of Tabs
- 48
- Item
- File Tab
- Material
- Film, Paper
- Features
- Double-sided, Smudge Resistant, Reusable, Repositionable, Durable, Writable, Sturdy
- Color
- Neon Pink, Clear, Neon Yellow, Neon Orange, Neon Green
Dimensions
- Height
- 1 in
- Width
- 2-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.