Shop MAXXIMA

Backup Light, LED, Red, Surf, Rect

  • Mfr # M63318-A
  • Zoro # G4074235

product price: 
$
45.69
/ea

Key Features

Lighting Technology
LED
Lens Color
Clear
Voltage
12.8V DC
Color
Red
Includes
Pigtail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M63318-A
Zoro #
G4074235
UPC #
755183169524
Country of Origin
Taiwan, Province of China

Dimensions

Length
15.4"
Height
1-1/4"
Height - Vehicle Lighting
1 1/4 in
Length - Vehicle Lighting
15 1/2 in
Depth
5/8"
Width - Vehicle Lighting
3/4 in
Width
15-3/8"
Overall Height
15 3/8 in
Overall Depth
11/16 in
Overall Width
1 3/16 in
Fits Chest Size
Sealed Unit

Details

Item
Back-Up Light
Lighting Technology
LED
Lens Color
Clear
Voltage
12.8V DC
Color
Red
Includes
Pigtail
Base Material
Polycarbonate
Mounting
Surface
Features
Sealed Unit
Standards
SAE J593C
Lamp Type
Led
Mounting - Vehicle Lighting
Permanent
Lens Shape - Vehicle Lighting
Rectangular
Current Drawn
320mA
Power Source
12V DC
Lens Material
Polycarbonate
Housing Material
Polycarbonate
Wiring Connection - Vehicle Lighting
Hardwired
Lens Design
Rectangular
Lamp Life
100000 hr.
Material
polycarbonate
Number of Bulbs
20
Shape
Rectangular
IP Rating
IP67
Current
320 mA
Light Type
Backup/Reverse Light
Includes Electrical Connection
Electrical Connection Included
Electrical Connection
Wire Leads
Mount Style
Surface
Installation Type
Permanent
Operating Voltage
12.8V DC
Manufacturer Warranty
10 yr

Description

Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 15 3/8 in, Overall Width 1 3/16 in, Overall Depth 11/16 in, Current 320 mA, Electrical Connection Wire Leads, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Style Surface, Installation Type Permanent, IP Rating IP67, Standards SAE J593C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.