Tack Lifter
- Mfr # 72182
- Zoro # G4075569
product price:Â
$
3.25
/ea
Sold in multiples of 3 for
$9.75
Key Features
Overall Length
6"
Finish
Chrome plated
Handle Material
Ergonomic
Shank Material
Vanadium Steel
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72182
- Zoro #
- G4075569
- UPC #
- 081838721824
- Country of Origin
- China
- Item
- Tack Lifter,6 in.
- Finish
- Chrome plated
- Handle Material
- Ergonomic
- Shank Material
- Vanadium Steel
- Number of Pieces
- 1
Dimensions
- Overall Length
- 6"
Description
Century's Tack Lifter is made of chrome vanadium steel for strength and durability. Comfort grip handle for additional grip to maximize force with less fatigue.
- Chrome vanadium steel for strength and durability.
- Comfort grip handle for additional grip to maximize force with less fatigue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.