Shop GENIUS TOOLS
Create Account
1/2in Dr. Torque Wrench, 30- 150 ft.lb.
- Mfr # 480150F
- Zoro # G223582243
original price:Â $132.99 , new price: $119.69 , 10 percent off
new price:Â
$
119.69
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480150F
- Zoro #
- G223582243
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Wrench 30-150 ft-lbs 1/2 Inch Drive Precision Adjustable Heavy Duty - 480150F Professional Torque Wrench This 1/2in drive torque wrench covers a 30-150 ft/lb range for controlled fastening where consistent torque matters. With a 535mm (21.06in) overall length, it provides practical leverage while remaining easy to handle in professional workflows. Built from tool-grade raw materials, it is designed for long-term shop use. Size and specifications are permanently marked for quick identification, and each unit is hand tested for compliance and accuracy, with a certificate of testing included. Key Benefits 30-150 ft/lb torque range supports versatile service and maintenance applications. 1/2in drive size matches common sockets and professional torque procedures. 535mm (21.06in) length provides leverage and reach for controlled tightening. Tool-grade raw materials built to withstand heavy, repeated professional use. Permanently marked size and specifications simplify tool organization and identification. Individually hand tested for accuracy, with certificate of testing included. SKU 480150F is designed for technicians who need repeatable torque settings with dependable accuracy. Clear, permanent markings help reduce downtime when selecting tools, and the included testing certificate supports confidence in calibrated performance. Built for long service life, it fits demanding professional environments without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.