Shop HILAND
See all product information
Create Account
Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Bronze
- Mfr # HLDS01-SSHGT
- Zoro # G408578337
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Width
33.5 in
Color
Hammered Bronze and Stainless Steel
Height
87 in
Length
33.5 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLDS01-SSHGT
- Zoro #
- G408578337
- UPC #
- 872313150310
- Country of Origin
- China
- Item
- Patio Heater
- Color
- Hammered Bronze and Stainless Steel
- Material
- Steel
Dimensions
- Width
- 33.5 in
- Height
- 87 in
- Length
- 33.5 in
Description
When the cool evenings come, dont stop your outdoor activity. This beautiful two-toned stainless steel and hammered bronze outdoor propane heater is all that you need to keep entertaining outdoors year round. Not only does this tall outdoor heater emit 48,000 BTUs of warmth in a 10-15 diameter, it also provides you with an extra table for your patio area. Steel construction ensures that this unit is durable as well as functional. This patio heater includes thermcouple and anti-tilt safety devices, an easy access tank housing door, and wheels for easy mobility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.