Shop SERENELIFE
Create Account
Infrared Patio Heater, Wall-Mounted Electric Heater with Remote Control, 1500W, IP65 Approved
- Mfr # SLOHT28
- Zoro # G824082067
product price:Â
$
93.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLOHT28
- Zoro #
- G824082067
- UPC #
- 842893137698
- Country of Origin
- China
Description
INSTANT WARMTH: Enjoy our patio heaters for outdoor use, mountable on walls or ceilings, providing sun-like heat in seconds-no gas required. With the convenient remote control, warmth is just a button away. | WEATHER-RESISTANT: With an IP65 rating, this patio heater's aluminum alloy frame ensures durability and corrosion resistance, ideal for outdoor spaces. | ENERGY EFFICIENCY - Our ETL-certified 1500-watt infrared outdoor space heater features high-efficiency carbon fiber heating elements. With an 88% efficiency rating, this heater helps reduce your energy costs. | 18 SQ. FT. HEATING RANGE: The 25.6 in outdoor patio heater effectively warms areas up to 18 sq. ft, making it ideal for gazebos, patios, outdoor cafes, and various indoor or outdoor living spaces. | SAFETY FEATURE: This outdoor heater comes equipped with a mesh guard, prioritizing safety by preventing contact with the heating element.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.