Shop RULAND

Bellows Coupling

  • Mfr # BC50-40MM-1 1/4"-A
  • Zoro # G408675876

product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.82 in
Dynamic Torque Reversing
337.5 lb-in
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
675 lb-in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC50-40MM-1 1/4"-A
Zoro #
G408675876
UPC #
-
Country of Origin
United States
Item
Bellows Coupling
Dynamic Torque Reversing
337.5 lb-in
Bore Tolerance
+0.001/-0.000 in
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
675 lb-in
Axial Motion
0.03 in
Moment of Inertia
2.756 lb-in sq
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
10,000 RPM
Bellows Material
Stainless Steel
Features
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance
Hub Material Grade
2024
Hub Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
System of Measurement
Inch to Metric Bore
Bellows Material Grade
321
Zero Backlash
Yes
Application
Encoders, Stepper / Servo
Shaft Tolerance
+0.0000 in / -0.0005 in
Torsional Stiffness
3,500 in-lb/Deg
Angular Misalignment
2 Degrees
Number of Locking Screws
2
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Bore Type
Round
Fastener Tightening Torque
39 N-m
Bellows Material Finish
None
For Misalignment Type
Angular, Axial, Parallel
Parallel Misalignment
0.012 in
Maximum Torque
1,350 lb-in
Included Screws
(2) Hex Cap Screw
Hub Material Finish
Sulfuric Anodized
Screw Material Finish
Black Oxide

Dimensions

Overall Length
3.82 in
Bore Diameter 2
1 1/4 in
Minimum Bore Diameter
1 1/4 in
Bore Diameter 1
40 mm
Coupling Outside Diameter
3.13 in
Different Bore Sizes
Yes
Maximum Bore Diameter
40 mm
Screw Length
25 mm
Hub Length
1.38 in
Screw Thread Size
M8
Length Through Bore 2
1.75 in
Length Through Bore 1
1.75 in
Clearance Diameter
3.13 in
Wire Rope Length
3.82 in
Length
3.82 in
Fits Chest Size
Balanced Design for High RPM,Constant Velocity,High Torque with Low Inertia,High Torsional Stiffness,Long Life with no Maintenance

Description

Bellows Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 1 1/4 in, Coupling Outside Diameter 3.13 in, Maximum Speed 10,000 RPM, Maximum Torque 1,350 lb-in, Hub Material Aluminum, Overall Length 3.82 in, Shaft Locking Type Clamp On, System of Measurement Inch to Metric Bore, Clearance Diameter 3.13 in, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 1.75 in, Length Through Bore 2 1.75 in, Parallel Misalignment 0.012 in, Bore Type Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.