Sonic SDS Plus Drill Bits
- Mfr # 81124
- Zoro # G4090171
product price:Â
$
12.29
/ea
Key Features
Drill Bit Size
12 in
Overall Length
10 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 81124
- Zoro #
- G4090171
- UPC #
- 081838811242
- Country of Origin
- Germany
- Item
- Sonic SDS Plus Drill Bit,3/8x10x12-1/4in
- Material - Machining
- Carbide
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- SDS Plus
- Decimal Equivalent
- 0.375
- Cutting Direction
- Right Hand
- Measurement System
- Fractional Inch
Dimensions
- Drill Bit Size
- 12 in
- Overall Length
- 10 in
- Maximum Drilling Depth
- 10 in
Description
Century's SonicTM SDS Plus Drill Bits feature a 2-cutter design with a self-centering tip for precise drilling. Crushes 20X faster than standard masonry drills. Reinforced crushing tips minimize vibration and protects carbide from breakage. Double flute geometry removes debris faster for improved crushing life.
- 2-cutter design with a self-centering tip for precise drilling.
- Crushes 20X faster than standard masonry drills.
- Reinforced crushing tips minimize vibration and protects carbide from breakage.
- Double flute geometry removes debris faster for improved crushing life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.