3/16X4 SDS+3 TCT HAMMER SANDBLAST FINISH
- Mfr # C22100
- Zoro # G323506439
product price:
$
11.29
/ea
Key Features
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Measurement System
Inch
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C22100
- Zoro #
- G323506439
- UPC #
- 697334221005
- Country of Origin
- France
Dimensions
- Flute Length
- 2 in
- Overall Length
- 4 in
- Drill Bit Size
- 3/16 in
Details
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Shank Type - Machining
- SDS PLUS
- Finish - Machining
- Sand Blasted
- Point Type
- Radial
- Item
- Masonry Drill Bit
- Point Angle
- 118°
- Number of Flutes
- 3
Description
118° 3-Flute Carbide-Tipped SDS-Plus Masonry Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.