Shop COMMERCIAL CHEF
See all product information
Create Account
Coffee Machine, Single Serve Coffee Maker, Portable Coffee Maker Single Serve
- Mfr # CHCM1B
- Zoro # G409257811
product price:Â
$
43.15
/ea
Key Features
Color
Black
Voltage
120V
Length
5.35
Depth (In.)
5.35
Height
10.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHCM1B
- Zoro #
- G409257811
- UPC #
- 810064694479
- Country of Origin
- China
- Item
- Coffee Maker
- Color
- Black
- Voltage
- 120V
Dimensions
- Length
- 5.35
- Depth (In.)
- 5.35
- Height
- 10.91
- Width
- 6.46
Description
Are you looking for that delicious coffee cup from one of your favorite single serve coffee machines? Well, look no further. COMMERCIAL CHEF's single serve coffee maker drip 6.46in x 5.35in x 10.91in is your solution for fast and tasty early morning coffee. With 13 ounces of water capacity, you just pour in filtered water and delicious ground beans. This is a single serve coffee maker for travel mugs as well as your favorite mug to use at home. When it comes to single serve coffee makers, this one is the best since it's lightweight 2.23 lbs. and turns on and off at the touch of a button. 120V/60Hz, 1000W. ETL/CETL Thankfully, whenever you want your favorite cup of joe, you don't have to brew an entire pot thanks to this single serve coffee maker for ground coffee. Whether you're crazing hazelnut, vanilla, chocolate, dark or light roast, this single serve coffee maker ground coffee has got you covered. So when brewing a single cup, choose COMMERCIAL CHEF's single serve coffee maker.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.