Single Spout 1 Cup Coffee Maker Stainless Steel Stovetop Espresso Maker Italian Coffee Machine
- Mfr # GW39A03-07
- Zoro # G223302889
product price:Â
$
61.79
/ea
Key Features
Length
4.25 in
Material
Stainless Steel
Height
5.75 in
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW39A03-07
- Zoro #
- G223302889
- UPC #
- 197315871781
- Country of Origin
- Italy
- Item
- Espresso Maker
- Material
- Stainless Steel
Dimensions
- Length
- 4.25 in
- Height
- 5.75 in
- Width
- 3.5 in
Description
Make the perfect espresso at home or on the go with the Stainless Steel Coffee Pot by Kings County Tools. Operating this Italian made stove top espresso maker is very simple. After putting in the water and coffee grounds to the recommended levels (full instructions are included), place one of our double walled stainless steel cups (sold separately) on the built-in platform, place over a medium flame on your stovetop or camping stove, and wait for a dark, rich stream of delicious brew to flow into your waiting cup. If you love espresso but balk at the price and complexity of the fancier machines out there, this elegant and easy to use stainless coffee maker is just the ticket. Kings County Tools is your source for camping coffee makers and other kitchen essentials designed to fulfill all your caffeine needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.