Shop CENTURY DRILL & TOOL
See all product information
Create Account
Multi-Material Drill Bits
- Mfr # 80216
- Zoro # G4092947
product price:
$
4.99
/ea
Sold in multiples of 2 for $9.98
Key Features
Cutting Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80216
- Zoro #
- G4092947
- UPC #
- 081838802165
- Country of Origin
- Germany
- Item
- Multi-Material Drill Bit,1/4x2-1/4x4in.
Description
Century's Multi-Material Drill bits feature a micro-grain carbide tip to provide maximum hardness and heat resistance reducing wear during extreme cutting applications. Self-centering 118° point with 4 sharpened edges bores through multiple materials easily and accurately without walking or wandering. "S" ground flute design optimizes material removal. Tips For best results start by drilling through the softest material first and working yourself up to the hardest. Use percussion for concrete only. Appropriate use will extend drill life. One drill cuts it all drilling in Alloy Steel, Brick, Ceramic, Tile, Composite, Concrete, Drywall, Fiberglass, Masonry, Plaster, Plastic, Plexi-Glass, Porcelain, Slate and Wood.
- Micro-grain carbide tip provides maximum hardness and heat resistance reducing wear during extreme cutting applications.
- Self-centering, 118° point with 4 sharpened edges bores through multiple materials easily and accurately without walking or wandering.
- "S" ground flute design optimizes material removal.
- TIP: For best results, start by drilling through the softest material first and working yourself up to the hardest. Use percussion for concrete only. Appropriate use will extend drill life.
- One drill does it all: Alloy steel, composite, fiberglass, plastic, slate, brick, concrete, masonry, plexi-glass, wood, ceramic tile, drywall, plaster, and porcelain.