Indexable Boring Bar, 200.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape

  • Mfr # 5204670
  • Zoro # G7915004
product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Lead Angle
93 Degrees
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5204670
Zoro #
G7915004
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
Lead Angle
93 Degrees
Rake
Positive
ANSI Number
A16R-SDUCL07-R
Cutting Edge Type
0 Degrees
Min. Bore
0.787"
Style
93 Degrees Boring and Facing
Mounting Style
Screw Clamp
Left/Right Hand
Right
For Use With
DC0702 Series
Type
Coolant Thru
Includes
FS1490 Torx Key, FS2061 Clamping Screw
Cutting Direction
Left Hand
Compatible Hardware
FS1490 Torx Key, FS2061 Clamping Screw
Secondary Material Application ISO Code
H
Insert Clearance Angle
7 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Approach Angle
93 Degrees
Insert Holding Type
Screw On
Insert Style
DC
ISO Number
A16R-SDUCL07-R
Head Material
Steel
Number of Inserts
1
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Center to Cutting Tip
11.00mm
Secondary Material Application
Hardened Steel
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, M, N, P, S
Compatible Product Type
DC0702 Series
Container Type
93 Degrees Boring and Facing
Sensor Body Style
93 Degrees Boring and Facing

Dimensions

Overall Length
200.00mm
Bar Dia.
0.630"
Insert Size
0702
Shank Dia.
16.00mm
Max. Bore Depth
64.00mm
Min. Bore Dia.
20.00mm
Wire Rope Length
200.00mm
Length
200.00mm

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 200.00mm, 93 Degrees , 11.00mm, FS1490 Torx Key, FS2061 Clamping Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.