Variable Frequency Drive, White

  • Mfr # DM1-12017EB-S20S
  • Zoro # G409944315
product price: 
$
1,470.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Starting Torque
200 %
Input Frequency
60/50 Hz
Display Type
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM1-12017EB-S20S
Zoro #
G409944315
UPC #
786689349950
Country of Origin
Dominican Republic
Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Starting Torque
200 %
Input Frequency
60/50 Hz
Display Type
LCD
Input Phase AC
Single
Output Phase AC
Three
Start/Stop Control
Programmable
Accepts Input Control Signal
Open Loop Vector Control
With Bypass / No Bypass
With Bypass
Dynamic Braking
Yes
Output Frequency Range
0 to 400 Hz
Adjustable Acceleration Time
0.1 to 3,000 sec
Digital Readout
Output Frequency
Displays
Multi Segment LCD
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Deceleration Time
0.1 to 3,000 sec
Standards
UL Listed
Enclosure
Open
Output Voltage
200-240V AC
Brake Chopper Included
Yes
Ethernet Port Included
Yes
Input Type
Analog, Digital
Maximum Output Power
5 hp, 7 1/2 hp
Number of Inputs
(1) Analog, (4) Digital
Series
DM1
Output Type
Relay
Enclosure Rating
IP00
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
17 A, 25 A
Number of Outputs
(2) Relay
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Input Voltage Range
200 to 240V AC
Output Voltage Range
200V AC to 240V AC
Color
White
Style
Compact
Input Phase
Single
Output Frequency - Minimum
400 Hz
Output Phase
Three
Product Type
Variable Frequency Drive
Number of Inputs - Analog
1
Accepts External Control Inputs
Yes
Includes Brake Chopper
Yes
Output Frequency - Maximum
0 Hz
Includes Ethernet Port
Yes
IP Rating
IP00
Bypass Design
With Bypass
Output Horsepower
5 hp, 7 1/2 hp
Number of Inputs - Digital
4
Output Current - Maximum
17 A, 25 A
Line Contactor Design
No Line Contactor
Number of Outputs - Relay
2
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
10 1/4 in
Overall Width
5 1/8 in
Overall Depth
7 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, 7 1/2 hp, Maximum Output Current 17 A, 25 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews