Devlin Side Chair
- Mfr # 2538S
- Zoro # G410493871
product price:Â
$
89.69
/ea
Sold in multiples of 2 for
$179.38
Key Features
Color
Brown
Weight
15.375 lbs
Setup Size
17.25 x 22 x 38.5H in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2538S
- Zoro #
- G410493871
- UPC #
- 782359969312
- Country of Origin
- Viet Nam
Dimensions
- Setup Size
- 17.25 x 22 x 38.5H in.
Details
- Color
- Brown
- Weight
- 15.375 lbs
Description
The Devlin Collection offers the classic look of transitional styling with a nod to the Arts and Craft movement in this side chair offering. Neutral tone fabric covers the seat of the wood-framed chair with espresso finish highlighting the oak veneer. Notch accent completes the transitional look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.