Shop LEISUREMOD
See all product information
Create Account
Aspen Modern Leather Dining Chair with Powder Coated Iron Legs, 4PK
- Mfr # ACBL51LTP4
- Zoro # G224200320
product price:Â
$
876.99
/pk of 4, $219.25/ea
Free Shipping & Returns
Key Features
Depth (In.)
20.08 in
Height (In.)
31.89 in
Material
Leather/Iron
Color
Light Taupe
Series
Aspen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACBL51LTP4
- Zoro #
- G224200320
- UPC #
- 644380795073
- Country of Origin
- China
- Item
- Dining Chairs
- Material
- Leather/Iron
- Color
- Light Taupe
- Series
- Aspen
Dimensions
- Depth (In.)
- 20.08 in
- Height (In.)
- 31.89 in
- Seat Height
- 17.72 in
- Width (In.)
- 19.29 in
Description
Elevate your space with the Aspen Dining Chair, blending style and practicality. Designed with a curved backrest for optimal posture support and an open-back for enhanced breathability, it ensures comfort during extended sitting. The gently sloped seat edge reduces leg pressure and promotes circulation. Strong iron legs, finished with a powder-coated layer, support up to 330 pounds while resisting scratches and rust. Upholstered in high-quality leather with detailed topstitching, it’s durable and easy to clean. The high-density foam cushioning adds plush comfort. Lightweight and easy to move, it fits seamlessly into any setting. Rubber pads protect floors and minimize noise, while the fully assembled chair is ready for immediate use. Transform your seating experience with this blend of elegance and functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.