Shop ATLANTIC DIFFUSERS
See all product information
Create Account
Diffuser, Medium Bubble Disc, 5 In Dia
- Mfr # AB-70004
- Zoro # G4105035
product price:Â
$
16.69
/ea
Key Features
Type
Medium Bubble Disc, 5 in dia
Material of Construction
polypropylene
Length (In.)
5 in
Width (In.)
5 in
Height (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB-70004
- Zoro #
- G4105035
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Diffuser
- Type
- Medium Bubble Disc, 5 in dia
- Material of Construction
- polypropylene
- Air Requirements (SCFM)
- 2.0-10.0
- Active Membrane
- EPDM
- Active Surface Area (Sq.-In.)
- 32 sq in
- Flow Interference (In.)
- 6 1/2 in
- Application
- Water and Wastewater Treatment
- Ideal For
- Water Aeration/Oxygenation
- Features
- Quick and Efficient Membrane Replacements
- Air Flow Rate (Maximum)
- 10 scfm
- Compatible with Media Type
- Wastewater, Oxygen, Filtered Water
- Volume Mixed Per Hour
- 10.8 gal @ 6 ft Depth and 1 cfm
- Active Surface Area
- 32 sq in
- Air Flow Rate (Minimum)
- 2 scfm
- Diffuser Frame Material
- Polypropylene
- Mount Material
- Polypropylene
- Bubble Type
- Medium
- Active Membrane Material
- EPDM
- Discharge Type
- Disc
- Number of Compressors
- 1
- Number of Diffusers
- 1
- Number of Air Tubing Rolls
- 0
- Intake Type
- NPT
Dimensions
- Length (In.)
- 5 in
- Width (In.)
- 5 in
- Height (In.)
- 2 in
- Manufacturers Warranty Length
- 1 yr
- Fitting Size (In.)
- 3/8 in MPT
- Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input
- 10.8
- Pump Height
- 2 in
- Flow Interference Size
- 6.5 in
- Active Membrane Diameter
- 5 in
- Compatible Intake Pipe Size
- 3/8 in
- Pump Width
- 5 in
- Minimum Depth Required
- 6 in
- Air Tubing Diameter
- 3/8 in
- Tubing Diameter
- 3/8 in
- Intake Size
- 3/8 in
- Manufacturer Warranty Length
- 1 yr
- Diffuser Height
- 1.6 in
- Bubble Size
- 6 to 10 mm
- Fits Chest Size
- Quick and Efficient Membrane Replacements
Description
Diffuser, Diffuser Type Diffuser Disc, Air Flow Rate (Maximum) 10 scfm, Air Flow Rate (Minimum) 2 scfm, Active Surface Area 32 sq in, Compatible Intake Pipe Size 3/8 in, Minimum Depth Required 6 in, Bubble Type Medium, Bubble Size 6 to 10 mm, Number of Air Tubing Rolls 0, Number of Compressors 1, Discharge Type Disc, Active Membrane Diameter 5 in, Active Membrane Material EPDM, Air Tubing Diameter 3/8 in, Compatible with Media Type Wastewater, Oxygen, Filtered Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.