V-Belt, VS, 3230HV553, V, CR, 55.30 in, 2 in Top Width
- Mfr # 3230HV553
- Zoro # G411088502
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Belt Series
VS
V-Belt Section
V
Number of Ribs
1
Top Width
2 in
Outside Length
55.30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3230HV553
- Zoro #
- G411088502
- UPC #
- 746041195724
- Country of Origin
- Taiwan, Province of China
- Item
- V-Belt
- Belt Series
- VS
- V-Belt Section
- V
- Industry Number
- 3230HV553
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 90 Degrees C
- Standards
- ARPM Standard IP-25, ISO R1604
Dimensions
- Top Width
- 2 in
- Outside Length
- 55.30 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.