Star Hand Knobs
- Mfr # 5334-50-3/8X16-40
- Zoro # G411800609
product price:Â
$
29.39
/ea
Key Features
Thread Size
3/8"-16
Overall Height
2.75 in
Standards
AISI, RoHS
Features
Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
Thread Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5334-50-3/8X16-40
- Zoro #
- G411800609
- UPC #
- 664423609273
- Country of Origin
- Germany
Dimensions
- Thread Size
- 3/8"-16
- Overall Height
- 2.75 in
- Base Diameter
- 0.71 in
- Base Height
- 0.65 in
- Thread Length
- 1.57 in
- Handle Diameter
- 1.97 in
- Fits Chest Size
- Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
Details
- Standards
- AISI, RoHS
- Item
- Hand Knobs; Star Knobs
- Features
- Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
- Thread Material
- Stainless Steel
- Measurement System
- Inch
- Handle Type
- Star
- Handle Material
- Stainless Steel
Description
Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.