Shop SCHMALZ
See all product information
Create Account
Basic Ejector
- Mfr # 10.02.01.00565
- Zoro # G411854565
product price:Â
$
71.65
/ea
Key Features
Pressure Port Size
6 mm
Vacuum Port Size
8 mm
Maximum Supply Pressure
6 bar
Overall Height
40 mm
Actuation Mechanism
Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.02.01.00565
- Zoro #
- G411854565
- UPC #
- -
- Country of Origin
- Germany
- Maximum Supply Pressure
- 6 bar
- Actuation Mechanism
- Pressure
- Series
- SBP
- Maximum Flow Rate
- 1.33 cfm
- Minimum Supply Pressure
- 3 bar
- Weight
- 22 g
- Air Consumption
- 1.7 cfm
- Item
- Basic Ejector
- Maximum Operating Temperature
- 60 Degrees C
- Vacuum Port Type
- Tube
- Minimum Vacuum Pressure
- 3 bar
- Maximum Vacuum Pressure
- 6 bar
- Minimum Operating Temperature
- 0 Degrees C
- Pressure Port Type
- Tube
Dimensions
- Pressure Port Size
- 6 mm
- Vacuum Port Size
- 8 mm
- Overall Height
- 40 mm
- Nozzle Diameter
- 1 mm
- Overall Length
- 97 mm
- Overall Depth
- 15 mm
- Wire Rope Length
- 97 mm
- Length
- 97 mm
Description
Item Basic Ejector, Actuation Mechanism Pressure, Air Consumption 1.7 cfm, Maximum Flow Rate 1.33 cfm, Maximum Operating Temperature 60 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 3 bar, Minimum Vacuum Pressure 3 bar, Nozzle Diameter 1 mm, Overall Depth 15 mm, Overall Height 40 mm, Overall Length 97 mm, Pressure Port Gender Not Applicable, Pressure Port Size 6 mm, Pressure Port Type Tube, Series SBP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.