Shop J.W. WINCO
See all product information
Create Account
317SS , Star Hand Knobs
- Mfr # 6336-A4-40-M8-E-PL
- Zoro # G411892932
product price:Â
$
38.19
/ea
Key Features
Thread Size
M8
Overall Height
25 mm
Standards
AISI, RoHS
Handle Diameter
40 mm
Handle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336-A4-40-M8-E-PL
- Zoro #
- G411892932
- UPC #
- 664423608955
- Country of Origin
- China
- Standards
- AISI, RoHS
- Item
- 316 Stainless Steel Hand Knobs; 316 Stainless Steel Star Knobs
- Handle Material
- Stainless Steel
- Measurement System
- Metric
- Tap Type
- Blind Hole
- Features
- Handle Type
- Star
- Thread Material
- Stainless Steel
Dimensions
- Thread Size
- M8
- Overall Height
- 25 mm
- Handle Diameter
- 40 mm
- Thread Length
- 15 mm
- Base Height
- 12 mm
- Base Diameter
- 14 mm
- Fits Chest Size
Description
Stainless Steel Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.