Shop DIODE LED
See all product information
Create Account
LED Driver
- Mfr # DI-TD-24V-60W-LPL
- Zoro # G411931075
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Power Output
60 W
Environmental Rating
Wet Location Rated
Length
7 7/8 in
Width
2 11/16 in
Height
1 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI-TD-24V-60W-LPL
- Zoro #
- G411931075
- UPC #
- 848333014055
- Country of Origin
- China
- Item
- LED Driver
- Power Output
- 60 W
- Environmental Rating
- Wet Location Rated
- Input Voltage
- 120V AC
- Ballast Dimming
- Yes
- Ambient Temperature Range
- -40 Degrees to 140 Degrees F
- Junction Box Included
- Junction Box
- Standards
- ETL Listed
- Ambient Temperature - Maximum
- 140 Degrees F
- Ambient Temperature - Minimum
- -40 Degrees F
Dimensions
- Length
- 7 7/8 in
- Width
- 2 11/16 in
- Height
- 1 13/16 in
- Overall Height
- 1 13/16 in
- Wire Rope Length
- 7 7/8 in
- Overall Width
- 2 11/16 in
- Overall Length
- 7 7/8 in
Description
LED Driver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.