Shop MOEN
See all product information
Create Account
Paterson Bar 1H Pd Bl
Mfr # S52003BL
Zoro # G412377605
product price:
$
770.33
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM
Width
12.1 in
Standards
Lead Law Compliant
Length (In.)
24.6 in
Depth
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S52003BL
- Zoro #
- G412377605
- UPC #
- 26508294741
- Country of Origin
- United States
Dimensions
- Width
- 12.1 in
- Length (In.)
- 24.6 in
- Depth
- 3.8 in
Details
- Finish
- Matte Black
- Flow Rate
- 1.5 GPM
- Standards
- Lead Law Compliant
Description
- •matte black finish is the perfect complement to modern spaces
- •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
- •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •single hole mount creates a cleaner look against custom countertops
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov