Shop KINGSTON BRASS
See all product information
Create Account
Wall Mount Pot Filler Faucet with Knurled Handle, Polished Chrome
- Mfr # KS8101RKX
- Zoro # G723930124
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Color
Polished Brass
Mounting
Wall Mount
Body Material
Brass
Handle Type
Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS8101RKX
- Zoro #
- G723930124
- UPC #
- 196507292168
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Color
- Polished Brass
- Mounting
- Wall Mount
- Body Material
- Brass
- Handle Type
- Wheel
- Flow Rate
- 3.8 GPM
- Faucet Spout
- High Arc
- Valve Type
- Ceramic Disc Cartridge
- Spout Reach
- 21-15/16 in
- ADA Compliant
- No
- Number of Handles
- 2
- Item
- Pot Filler Faucet
Dimensions
- Water Inlet Connection Size
- 1/2 in
Description
The exquisite design of this collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. The foldable swing arms of this deck-mounted pot filler with foldable swing arms, designed to provide an extendable reach of up to 20 inches without the need to open walls to install additional plumbing pipes. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your back. Pot-fillers are a useful addition to your kitchen ensemble, placed directly above the stove, providing easily accessible water. Dual handles ensure no water spillage and add a touch of tradition to your kitchen ensemble.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.