Align Kitchen Pulldown Spring Bl

  • Mfr # 5923BL
  • Zoro # G412377858
product price: 
$
805.59
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Flow Rate
1.5 GPM
Length (In.)
24.8 in
Standards
Lead Law Compliant
Width
12.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5923BL
Zoro #
G412377858
UPC #
26508282557
Country of Origin
Taiwan, Province of China
Finish
Matte Black
Flow Rate
1.5 GPM
Standards
Lead Law Compliant

Dimensions

Length (In.)
24.8 in
Width
12.3 in
Depth
3.8 in

Description

  • •Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • •matte black finish is the perfect complement to modern spaces
  • •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •limited lifetime warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews