Shop DORMAN
See all product information
Create Account
Fuse Block
- Mfr # 601-700
- Zoro # G412445915
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Max. Voltage
12V
Moisture Sealed
Yes
Fuse Quantity
1
Fuse Type
Cartridge
Item Grade
Standard Replacement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 601-700
- Zoro #
- G412445915
- UPC #
- 889245321268
- Country of Origin
- Unknown
- Item
- Fuse Block Module
- Max. Voltage
- 12V
- Moisture Sealed
- Yes
- Fuse Quantity
- 1
- Fuse Type
- Cartridge
- Item Grade
- Standard Replacement
- Terminal Quantity
- 4
- Terminal Material
- Copper
- Maximum Amperage
- 3 Amp
- Body Material
- Plastic
- Color/Finish
- Black
- Amperage Rating
- 3 A
- Universal Or Specific Fit
- Specific
- Terminal Type
- Blade
- Includes
- 1 Fuse Block Module
- Material
- Plastic, Metal
- Color
- Black
Description
Saves money - this fuse block module saves expense by allowing the replacement of just the internal module that has failed in the junction block, eliminating the need to replace the entire junction block assembly;Ideal solution - direct replacement for a junction block internal module that has failed due to corrosion or electrical malfunction;Ensure fit - precision-engineered for specified Chevrolet Malibu and Malibu Limited years;Trustworthy quality - designed in the United States and backed by more than a century of automotive aftermarket excellence
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.