Shop DORMAN
See all product information
Create Account
WINDOW GUIDES
- Mfr # 45332
- Zoro # G412448565
product price:Â
$
7.55
/ea
Sold in multiples of 2 for
$15.10
Key Features
Material
Plastic
Strap Width
1.3 in
Thickness (in)
0.06 in
Length
1.925 in
Includes
4 Window Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45332
- Zoro #
- G412448565
- UPC #
- -
- Country of Origin
- China
Dimensions
- Strap Width
- 1.3 in
- Thickness (in)
- 0.06 in
- Length
- 1.925 in
Details
- Material
- Plastic
- Includes
- 4 Window Guide
Description
Direct replacement - this window guide is designed to match the fit and function of the original guide on specified vehicles;Restores functionality - reliable replacement for an original window guide that has failed due to cracking or collision damage;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.