1/4 in. x 5/16 in. x 17 in. Brown Premium Rubber Window Seal for Medium Gaps
- Mfr # 63602
- Zoro # G515546038
product price:
$
8.95
/ea
Key Features
Length
204 in
Color
Brown
Material
Rubber
Width
0.31 in
Includes
1 Rubber Window Seal Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63602
- Zoro #
- G515546038
- UPC #
- 43374636024
- Country of Origin
- United States
Dimensions
- Length
- 204 in
- Width
- 0.31 in
- Depth
- 0.31 in
- Size
- 1/4 in. x 5/16 in. x 17 in.
Details
- Color
- Brown
- Material
- Rubber
- Includes
- 1 Rubber Window Seal Roll
Description
The M-D EPDM Rubber Window Seal for Ex-Small Gaps is designed to protect against drafts, moisture, dust and insects. Save on energy by sealing windows keeping the heat or air conditioning from escaping. Made of high-quality EPDM Rubber this seal exhibits very high sealing properties for a window and it provides maximum resistance to wear and tear. The self-adhesive design is easy to install by simply pressing onto a clean and dry surface. No hardware required. Before installation, cut to desired length using scissors.
- • Made of premium EPDM rubber tape
- • Seals gaps at the bottom of your window to protect against drafts, moisture, dust and insects
- • 5/16 in. W x 1/4 in. H x 17 ft. L
- • Brown color
- • Remains flexible from -40° F to 140° F
- • Compression varies by profile
- • Self-adhesive
- • Cut with scissors to desired length
- • Also seals doors
- • Apply to clean dry surface above 40°F
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.