Shop LOUISVILLE
See all product information
Create Account
Post Kit
- Mfr # MPT-01
- Zoro # G412479477
product price:Â
$
98.69
/ea
Key Features
Overall Height
3.2 in
Overall Width
5.1 in
Overall Length
47.6 in
Material
Aluminum
Series
Modular Guardrail Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPT-01
- Zoro #
- G412479477
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 3.2 in
- Overall Width
- 5.1 in
- Overall Length
- 47.6 in
- Compatible Scaffold Height
- 4 in, 5 in, 6 in, 7 in
- Compatible Scaffold Width
- 12 in, 14 in, 20 in, 24 in, 28 in
- Wire Rope Length
- 47.6 in
- Length
- 47.6 in
Description
Post Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.