Shop 3M
See all product information
Create Account
Strctrl Adh 200mL
- Mfr # 7100273723
- Zoro # G412481715
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Application
Bonding, Impact Resistance
Container Type
Cartridge
Container Size
6.76 fl oz
Working Time
24 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100273723
- Zoro #
- G412481715
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 6.76 fl oz
Details
- Application
- Bonding, Impact Resistance
- Container Type
- Cartridge
- Working Time
- 24 hr
Description
3M Impact Resistant Structural Adhesive IRSA is formulated for true automotive OEM-specified structural bonding applications, excellent for collision absorption in steel structures and advanced lightweight aluminum alloys. This two-part epoxy adhesive delivers extended worktimes up to 1 hour and can be rapidly heat-cured. The adhesive changes from silver to purple as the adhesive cures. Formulated specifically for collision absorption in OEM-specified structural bonding applications | Two-part epoxy bonds steel and automotive aluminum alloys, great for lightweight structures | Can be weld-bonded or rivet-bonded immediately after application
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.