Shop GEDORE
See all product information
Create Account
Pipe Wrenches
- Mfr # 3301209
- Zoro # G412486826
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Standards
REACH Compliant
Overall Length
900 mm
Surface Finish
Painted Red, Head Painted Black, Jaws Polished
Clamping Width
140 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3301209
- Zoro #
- G412486826
- UPC #
- 04060833012225
- Country of Origin
- China
Dimensions
- Overall Length
- 900 mm
- Clamping Width
- 140 mm
Details
- Item
- Pipe Wrenches
- Standards
- REACH Compliant
- Surface Finish
- Painted Red, Head Painted Black, Jaws Polished
- Material
- Steel
- Nonsparking
- No
Description
Pipe Wrenches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.