Shop GENIUS TOOLS
Create Account
Aluminum Pipe Wrench, 350mmL
- Mfr # 784350
- Zoro # G223583912
original price:Â $68.31 , new price: $61.48 , 10 percent off
new price:Â
$
61.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 784350
- Zoro #
- G223583912
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Aluminum Pipe Wrench 350mm Length Lightweight Durable Construction - 784350, Aluminum Pipe Wrench Built for demanding pipe work, this 350mm (13.78 in.) aluminum pipe wrench balances easy handling with rigid, durable construction. The design focuses on dependable bite and control, helping users maintain a secure hold on pipes and fittings across a range of plumbing and maintenance tasks. Its floating forged hooked jaw uses precision-cut teeth to deliver a predictable grip. Durable Chromium Molybdenum Alloy Steel components provide high strength and anti-corrosive properties, supporting long service life in professional toolkits. Key Benefits 350mm overall length offers practical leverage while staying easy to maneuver. Lightweight aluminum body reduces fatigue during repetitive gripping and turning. Chromium Molybdenum Alloy Steel construction resists corrosion and wear over time. Floating forged hooked jaw improves engagement for a consistent, powerful hold. Precision-cut teeth help prevent slippage for better control on tough fittings. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 784350. Designed and made for professional technicians, it's built to withstand heavy use while remaining comfortable in hand. The combination of lightweight aluminum handling and a strong, rigid build supports reliable performance and longer tool life in shop or field environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.