Shop DEWALT

Cordless Combo Kit 20V MAX Dril Driver + Hex Screwdriver

  • Mfr # DCK277D2
  • Zoro # G412530543

original price:  $294.99 , new price: $183.99 , 37 percent off
new price: 
$
183.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Cordless Tools Included
Drill Driver, Hex Screwdriver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
Battery, Charger, 1/2 in Drill Driver, 1/4 in Hex Screwdriver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCK277D2
Zoro #
G412530543
UPC #
885911657600
Country of Origin
Mexico
Voltage
20 V DC
Cordless Tools Included
Drill Driver, Hex Screwdriver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
Battery, Charger, 1/2 in Drill Driver, 1/4 in Hex Screwdriver
Series
20V MAX
Number of Batteries Included
1
Light - Type
LED
Item
Cordless Tool Combination Kit
Charger Included
Yes
Screwdriver
DCF787
Drill
DCD777
Power Source
Cordless
Cordless Tool Kit Contents
(2) Bare Tools, (1) Battery, (1) Charger
Case Included
Contractor Bag
Included Fastening Tools
Impact Driver (1,500 in-lb)
Battery Chemistry
Li-Ion
Motor Type
Brushless
Battery Manufacturing Model Number
DCB203
Battery Platform
20V MAX*
Tool Series
20V MAX*
All Product Types Included
Screwdriver, Drill/Driver
Battery Series
20V MAX*
Number of Chargers Included
1
Includes Case
Case Included
Charger Manufacturing Model Number
DCB1102
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Drill - Chuck Size
1/2 in
Drive Size
1/4 in, 1/2 in
Power Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in, 1/2 in

Description

Cordless Tool Combination Kit, Cordless Tools Included Drill Driver, Hex Screwdriver, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes Battery, Charger, 1/2 in Drill Driver, 1/4 in Hex Screwdriver, Tool Brand DEWALT, Series 20V MAX, Number of Batteries Included 1, Battery Series 20V MAX*, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (1) Battery, (1) Charger, Included Drills 1/2 in Drill Driver

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.