9" 8TPI The TORCH w/ CARBIDE TEETH + SAWZALL Carbide Wood & Metal Reciprocating Saw Blade Set, 5PC
- Mfr # 49-22-5505, 48-00-5202
- Zoro # G303857865
product price:Â
$
59.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
N/A-Blades Only
Cordless Tools Included
Blades Only
Battery Capacity
N/A-Blades Only
Number of Tools
N/A-Blades Only
Includes
(5) SAWZALL Carbide Demolition Wood and Metal Cutting Reciprocating Saw Blade Set (49-22-5505), SAWZALL TORCH Carbide Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-22-5505, 48-00-5202
- Zoro #
- G303857865
- UPC #
- 045242539178
- Country of Origin
- United States
- Voltage
- N/A-Blades Only
- Cordless Tools Included
- Blades Only
- Battery Capacity
- N/A-Blades Only
- Number of Tools
- N/A-Blades Only
- Includes
- (5) SAWZALL Carbide Demolition Wood and Metal Cutting Reciprocating Saw Blade Set (49-22-5505), SAWZALL TORCH Carbide Blades
- Series
- SAWZALL
- Battery Included
- No
- Charger Included
- N/A-Blades Only
- Item
- Reciprocating Saw Blades
- Battery Series
- N/A-Blades Only
- Battery Model No.
- N/A-Blades Only
- Power Source
- N/A-Blades Only
- Number of Batteries Included
- 0
- Charger
- N/A-Blades Only
- Cordless Tool Kit Contents
- SAWZALL TORCH Carbide Blades; (5) SAWZALL Carbide Demolition Wood and Metal Cutting Reciprocating Saw Blade Set (49-22-5505)
- Power Source - TS Only
- N/A-Blades Only
- Power Source - old
- N/A-Blades Only
Description
Reciprocating Saw Blades, Cordless Tools Included Blades Only, Voltage N/A-Blades Only, Power Source N/A-Blades Only, Number of Tools N/A-Blades Only, Battery Capacity N/A-Blades Only, Includes (5) SAWZALL Carbide Demolition Wood and Metal Cutting Reciprocating Saw Blade Set (49-22-5505), SAWZALL TORCH Carbide Blades, Tool Brand Milwaukee, Series SAWZALL, Battery Included No, Number of Batteries Included 0, Battery Model No. N/A-Blades Only, Battery Series N/A-Blades Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.