Fishing Rod Rack, 12 Pole, Waterproof Washdown, Marine Grade, 1.5 in Holes, Fits All Sizes

  • Mfr # ROD-HOLDER-WHT

  • Zoro # G414119678


product price:  $179.95
/ea
Free Shipping & Returns

Key Features

Length
24 in
Color
White/Blue
Width
15 in
Material
HDPE Plastic
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ROD-HOLDER-WHT
Zoro #
G414119678
UPC #
850052414405
Country of Origin
United States

Dimensions

Length
24 in
Width
15 in
Depth
8 in

Details

Item
Fishing Rod Rack
Color
White/Blue
Material
HDPE Plastic
Application
Could Be Used On A Boat Or On A Dock Or In Garage For Storage

Description

The TRAPSKI Fishing Rod Storage Rack Holder is perfect for those who love spending time on the water but hate the hassle of organizing their gear. With this rod holder in place, your fishing poles will always be at hand when you need them most! Organize your fishing gear with ease using our Fishing Rod Storage Rack. This rack provides a convenient and secure way to store up to 12 Fresh and/or Saltwater rod and reel combos in one location, keeping them protected from damage. The rack has 1.5 inch holes and a tiered system that can hold small freshwater fishing poles, inshore rods and deep sea rods with extra large butt ends. Made from Marine grade HDPE plastic with Stainless Steel hardware to ensure a long life and combat the elements of salt water and harsh conditions. The rack is completely water proof and can be used as a wash down station as well!


  • EXCELLENT FOR BOATS, DOCKS, SHEDS or any STORAGE Area: Measures 24" L x 15" W x 8" H at the highest tier. Making it the perfect fishing rod organizational storage system for anglers at all levels.
  • Efficient Storage: This rack offers a simple yet effective solution for your fishing pole storage needs and holds up to 12 fishing poles, rods with or without reels.
  • Efficient Storage: This rack offers a simple yet effective solution for your fishing pole storage needs and holds up to 12 fishing poles, rods with or without reels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.