Shop OUTDOOR-FIT
Additional $105.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Plyometric Box Set, Gray, Aluminum
Mfr # OF-200-01
Zoro # G414534716
product price:Â
$
4,259.99
/ea
Key Features
Color
Gray
Finish
Aluminum
Product Type
Plyometric Box Set
Material Thickness
0.25 in
Overall Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OF-200-01
- Zoro #
- G414534716
- UPC #
- -
- Country of Origin
- Canada
- Color
- Gray
- Item
- Plyometric Box Set
- Finish
- Aluminum
- Product Type
- Plyometric Box Set
- For Location
- Indoor, Outdoor
- Assembly
- Assembled
- Includes Assembly Tools
- No
- ADA Accessibility
- ADA Accessible
Description
Plyometric Box Set, Product Type Plyometric Box Set, Color Gray, Finish Aluminum, Upholstery Material Not Applicable, Overall Height 24 in, Material Thickness 0.25 in, Overall Length 20 in, Overall Width 20 in, Assembly Assembled, For Location Indoor, Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.