Shop OUTDOOR-FIT
Additional $999.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Workout Station Set, Blue, Powder Coated
- Mfr # OF-400-01
- Zoro # G414534709
product price:Â
$
99,164.99
/ea
Key Features
Color
Blue
Features
(13) stations, (39) Full-Body Exercises, Sized for ASTM, Tamperproof, Weatherproof
Finish
Powder Coated
Overall Width
32 3/8 in
ADA Accessibility
ADA Accessible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OF-400-01
- Zoro #
- G414534709
- UPC #
- -
- Country of Origin
- Canada
- Color
- Blue
- Item
- Workout Station Set
- Features
- (13) stations, (39) Full-Body Exercises, Sized for ASTM, Tamperproof, Weatherproof
- Finish
- Powder Coated
- ADA Accessibility
- ADA Accessible
- For Location
- Outdoor
- Product Type
- Plyo Box
- Assembly
- Partially Assembled
- Includes Assembly Tools
- No
- Wire Color
- Blue
Dimensions
- Overall Width
- 32 3/8 in
- Overall Height
- 78 in
- Overall Length
- 36 in
- Material Thickness
- 0.25 in
- Wire Rope Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- (13) stations, (39) Full-Body Exercises, Sized for ASTM, Tamperproof, Weatherproof
Description
Workout Station Set, Product Type Workout Station Set, Color Blue, Finish Powder Coated, Upholstery Material Not Applicable, Overall Height 85 in, Material Thickness 0.25 in, Overall Length 516 in, Overall Width 420 in, Assembly Partially Assembled, For Location Outdoor, ADA Accessibility ADA Accessible, Includes Assembly Tools No, Features 13 stations, 13 users, 39+ Full-Body Exercises, Compact, Sized for ASTM, Tamperproof, Weatherproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.