ASTRO GAMING A10 GEN 2 HEADSET XBOX - BLACK
- Mfr # 939-002045
- Zoro # G414911678
product price:Â
$
83.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Impedance
32 Ohm
Maximum Frequency Response
20 kHz
Connectivity Technology
Wired
Microphone Design
Boom
Integrated Microphone
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 939-002045
- Zoro #
- G414911678
- UPC #
- 97855172587
- Country of Origin
- China
- Impedance
- 32 Ohm
- Maximum Frequency Response
- 20 kHz
- Connectivity Technology
- Wired
- Microphone Design
- Boom
- Integrated Microphone
- Yes
- Minimum Frequency Response
- 20 Hz
- Sound Mode
- Stereo
- Microphone Technology
- Uni-directional
- Compatibility
- PC, Mac, Xbox, PlayStation 4, PlayStation 5
- Ear Cushion Material
- Cloth
- Durability
- Damage Resistant
- Earpiece Type
- Binaural
- Host Interface
- Mini-phone (3.5mm)
- Environmentally Friendly
- Yes
- Earpiece Design
- Over-the-ear
- Package Contents
- A10 Headset, A10 Volume Cable, PC Splitter Cable
- Detachable Microphone
- No
- Item
- Gaming Headset
- Features
- Comfortable, Durable, Microphone Mute, Lightweight, Flip to Mute, Detachable Cable, In-Line Volume Control, Flexible, Padded Headband; Damage Resistant
- Green Environmental Attribute
- Environmentally Friendly
- Color
- Black
- Includes
- A10 Volume Cable, PC Splitter Cable
- Min. Frequency Response
- 20 Hz
- Max. Frequency Response
- 20 kHz
Dimensions
- Driver Size
- 1.57 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.