Shop TRIPP LITE
See all product information
Create Account
by Eaton KVM Cable - HD-15 Male, Type A Male USB - HD-15 Male - 19ft
- Mfr # P776-019
- Zoro # G014878869
product price:Â
$
80.29
/ea
Key Features
Compatible With
Tripp Lite NetDirector B020 KVM Switch, Tripp Lite NetDirector B022 KVM Switch
Package Contents
KVM Cable, 19ft USB Cable Kit for Tripp Lite's NetDirector KVM Switches (B020- and B022-Series KVM Switches)
Conductor
Copper
Compatibility
Tripp Lite NetDirector B020 KVM SwitchTripp Lite NetDirector B022 KVM Switch
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P776-019
- Zoro #
- G014878869
- UPC #
- 37332147080
- Country of Origin
- China
- Item
- KVM Cable
- Compatible With
- Tripp Lite NetDirector B020 KVM Switch, Tripp Lite NetDirector B022 KVM Switch
- Package Contents
- KVM Cable, 19ft USB Cable Kit for Tripp Lite's NetDirector KVM Switches (B020- and B022-Series KVM Switches)
- Conductor
- Copper
- Compatibility
- Tripp Lite NetDirector B020 KVM SwitchTripp Lite NetDirector B022 KVM Switch
- Environmentally Friendly
- Yes
- Connector on Second End Details
- 1 x 15-pin HD-15 - Male
- Features
- Molded
- Color
- Black
- Connector on First End Details
- 1 x USB Type A - Male, 1 x 15-pin HD-15 - Male
Dimensions
- Cable Length
- 19 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.