Shop PCE INSTRUMENTS
See all product information
Create Account
SPL Meter
- Mfr # PCE-354
- Zoro # G415084128
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Includes
3 x AAA batteries, 1 x Instruction manual, 1 x Instrument bag
Response Time
Slow (1 sec.), Fast (125 ms)
Frequency Weighting
A, C
Standards
Class 2
dB Range
30 dB - 130 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-354
- Zoro #
- G415084128
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2.4 in
- Width
- 7 in
Details
- Includes
- 3 x AAA batteries, 1 x Instruction manual, 1 x Instrument bag
- Response Time
- Slow (1 sec.), Fast (125 ms)
- Frequency Weighting
- A, C
- Standards
- Class 2
- dB Range
- 30 dB - 130 dB
- Microphone Type
- Electric condenser
- Function
- Lpeak, Leq
- Battery Type
- AAA battery (1.5V)
- Frequency Range
- 20 to 12,500 Hz
- For Use With
- The decibel meter is a small handheld device with many functions such as peak measurement, Leq value calculation and adjustable measuring ranges
- Features
- Measuring range 30 130 dB, Measuring function Leq, LAp and LCp, Memory function 99 measured values, Frequency range 20 12500 Hz, Display with backlight
- Application
- The decibel meter is a small handheld device with many functions such as peak measurement, Leq value calculation and adjustable measuring ranges
- Sound Level Accuracy
- ±1.5 dB v.Mw.
- Display Type
- LCD
- Display Refresh Rate
- 3 x per second
- Memory Capacity
- 99 values, Storage at keystroke
- Auto Power Off
- 10 min.
- Power Source
- Battery
- Sound Level Resolution
- 0.1 dB
Description
The decibel meter is a small handheld device with many functions such as peak measurement, Leq value calculation and adjustable measuring ranges. In addition, the decibel meter can freeze the largest measured value with the MAX function so that you can really judge whether a limit has been exceeded. The special feature of the decibel meter is the Leq value which, after entering a time, displays the equivalent continuous sound level, i.e. the time average of all sound events within an observation period. The memory function offers 99 locations which can only be called up via the decibel meter. The backlight display makes reading easy, after 10 minutes without operation the decibel meter switches off automatically.A battery symbol indicates when the three AAA batteries need to be changed. The class 2 decibel meter is used in the workplace, e.g. for noise protection of employees or simply for quick measurement of ambient noise.HIGHLIGHTS- Measuring range 30 ... 130 dB- Measuring function Leq, LAp and LCp- Memory function 99 measured values- Frequency range 20 ... 12500 Hz- Display with backlight
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.