Shop SPECTROLINE

Hydraulic Oil Leak Detection Kit

  • Mfr # SPI-VLOGYG
  • Zoro # G4353705

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Includes
Fluorescent Dye Cleaner, Fluorescence Enhancing Glasses, 8 oz Bottle of Concentrated Oil Dye, Violet Light LED Leak Detection Flashlight
Powered By
(3) AAA Batteries
Type
UV LED Lamp
Dye Type
Oil-Based
Product Type
Fluorescent Leak Detection Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SPI-VLOGYG
Zoro #
G4353705
UPC #
00672052328236
Country of Origin
United States

Dimensions

Lamp Length
5.9 in
For Refrigerant System Size - Maximum
64 gal
Lamp Head Diameter
1.25 in
Dye Container Size
8 oz
Wavelength
400 nm
Fits Chest Size
Pre-Focused Beam

Details

Item
Fluorescent Leak Detection Kit
Includes
Fluorescent Dye Cleaner, Fluorescence Enhancing Glasses, 8 oz Bottle of Concentrated Oil Dye, Violet Light LED Leak Detection Flashlight
Powered By
(3) AAA Batteries
Type
UV LED Lamp
Dye Type
Oil-Based
Product Type
Fluorescent Leak Detection Kit
Includes Batteries
Batteries Included
Series
Oil-Glo
Number of Batteries
3
A2L Compatibility
Not A2L Compatible
Battery Type
AAA
Standards
NSF Registered
Light Type
Violet Light LED
Battery Recharge
Not Rechargeable
Battery Life
5 hr
Power Source
Battery
Includes Dye
Dye Included
Inspection Range - Maximum
25 ft
Dye Container Type
Twin-Neck Bottle
Features
Pre-Focused Beam
Dye Color
Yellow Green
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Fluorescent Leak Detection Kit, UV LED Lamp, Powered By (3) AAA Batteries, Includes Fluorescent Dye Cleaner, Fluorescence Enhancing Glasses, 8 oz Bottle of Concentrated Oil Dye, Violet Light LED Leak Detection Flashlight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.