Shop ATLANTIC DIFFUSERS
See all product information
Create Account
Diffuser, Coarse Bubble Cap, 3 1/8", NPT
- Mfr # AB-70002
- Zoro # G4152967
product price:Â
$
16.19
/ea
Key Features
Type
Coarse Bubble Cap, 3 in dia
Material of Construction
polypropylene
Length (In.)
2 3/8 in
Width (In.)
2 3/8 in
Height (In.)
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB-70002
- Zoro #
- G4152967
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Diffuser
- Type
- Coarse Bubble Cap, 3 in dia
- Material of Construction
- polypropylene
- Active Surface Area (Sq.-In.)
- 28 sq in
- Air Requirements (SCFM)
- 1.5-10.0
- Flow Interference (In.)
- 3 in
- Active Membrane
- EPDM
- Ideal For
- Water Aeration/Oxygenation
- Application
- Water and Wastewater Treatment
- Features
- Quick and Efficient Membrane Replacements
- Number of Compressors
- 1
- Mount Material
- Polypropylene
- Active Membrane Material
- EPDM
- Discharge Type
- Disc
- Air Flow Rate (Minimum)
- 1.5 scfm
- Number of Air Tubing Rolls
- 0
- Bubble Type
- Coarse
- Intake Type
- NPT
- Volume Mixed Per Hour
- 5.4 gal @ 6 ft Depth and 1 cfm
- Diffuser Frame Material
- Polypropylene
- Compatible with Media Type
- Wastewater, Oxygen, Filtered Water
- Number of Diffusers
- 1
- Air Flow Rate (Maximum)
- 10 scfm
- Active Surface Area
- 28 sq in
Description
Diffuser, Diffuser Type Diffuser Disc, Air Flow Rate (Maximum) 10 scfm, Air Flow Rate (Minimum) 1.5 scfm, Active Surface Area 28 sq in, Compatible Intake Pipe Size 3/8 in, Minimum Depth Required 6 in, Bubble Type Coarse, Bubble Size 9 to 12 mm, Number of Air Tubing Rolls 0, Number of Compressors 1, Discharge Type Disc, Active Membrane Diameter 3 in, Active Membrane Material EPDM, Air Tubing Diameter 1/2 in, Compatible with Media Type Wastewater, Oxygen, Filtered Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.