Shop KASCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Robust-Aire Diffused Aeration
- Mfr # RA7
- Zoro # G222903445
product price:Â
$
12,435.99
/ea
Key Features
Number of Air Tubing Rolls
0
Air Tubing Diameter
5/8 in
Diffuser Frame Material
Stainless Steel (Base)
Includes
Cabinet, Compressor, Diffuser
Compressor Mount Material
Powder Coated Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RA7
- Zoro #
- G222903445
- UPC #
- 727168607000
- Country of Origin
- United States
- Number of Air Tubing Rolls
- 0
- Diffuser Frame Material
- Stainless Steel (Base)
- Includes
- Cabinet, Compressor, Diffuser
- Compressor Mount Material
- Powder Coated Aluminum
- Phase
- Single
- Number of Compressors
- 3
- Air Flow Rate (Maximum)
- 13.5 scfm
- Bubble Type
- Fine
- Active Surface Area
- 9 acre
- Compressor Mount Type
- Large Cabinet
- Item
- Aeration Diffuser
- Duty Cycle
- Continuous
- Standards
- UL/CSA Recognized
- Discharge Type
- Diffuser
- Features
- Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
- Compatible with Media Type
- Air
- Diffuser Hose Material
- Low-Density Polyethylene, Rubber
- Number of Diffusers
- 7
- Horsepower
- 1/2 hp
Dimensions
- Air Tubing Diameter
- 5/8 in
- Active Membrane Diameter
- 15 in
- Cabinet Depth
- 42.1 in
- Bubble Size
- 1 to 3 mm
- Diffuser Width
- 15.5 in
- Cabinet Width
- 20.7 in
- Minimum Depth Required
- 6 ft
- Compatible Intake Pipe Size
- 1 in
- Manufacturer Warranty Length
- 15 yr (Tubing), 2 yr (Compressor Piston Cups and Cylinders), 3 yr (Compressor Motor), Lifetime (Diffuser, Cabinet)
- Air Tubing Roll Length
- 100 ft
- Diffuser Length
- 23 in
- Cabinet Height
- 19.6 in
- Tubing Diameter
- 5/8 in
- Fits Chest Size
- Creates Open Water, Preventing Ice Damage, No Electricity Required in the Water, Speeds Up Organic Decomposition
Description
Aeration Diffuser, Diffuser Type Diffuser Tube, Air Flow Rate (Maximum) 13.5 scfm, Active Surface Area 9 acre, Compatible Intake Pipe Size 1 in, Minimum Depth Required 6 ft, Bubble Type Fine, Bubble Size 1 to 3 mm, Number of Air Tubing Rolls 0, Number of Compressors 3, Discharge Type Diffuser, Air Tubing Roll Length 100 ft, Active Membrane Diameter 15 in, Air Tubing Diameter 5/8 in, Cabinet Depth 42.1 in, Cabinet Height 19.6 in, Cabinet Width 20.7 in, Compatible with Media Type Air
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.