Handheld Blower, 56 V, Handheld
- Mfr # LB7650
- Zoro # G415316809
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Maximum Air Flow
765 cfm
Maximum Air Speed
200 mph
Voltage
56V
Bare Tool/Battery Included
Bare Tool
Sound Level
64 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LB7650
- Zoro #
- G415316809
- UPC #
- 692042014758
- Country of Origin
- China
Details
- Maximum Air Flow
- 765 cfm
- Maximum Air Speed
- 200 mph
- Voltage
- 56V
- Bare Tool/Battery Included
- Bare Tool
- Sound Level
- 64 dBA
- Charge Time
- 30 min
- Power Source
- Cordless
- Blower Type
- Handheld
- Item
- Handheld Blower
- Tool Series
- POWER+ Series
- Number of Chargers Included
- 0
- Speed Settings
- Variable
- Motor Type
- Brushless
- Tool Weight
- 4.6 lb
- Function
- Blower
- Battery Platform
- POWER+
- Number of Batteries Included
- 0
- Equivalent Gas Engine Displacement
- 60 cc
- Sound Level at Distance
- 64dBA @ 50 ft
- Number of Batteries to Operate
- 1
- Power Source - old
- Cordless
Description
Handheld Blower,Cordless,580 cfm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.