Shop EGO
See all product information
Create Account
POWER+ Cordless Backpack Blower, 1,100 cfm, 190 mph, 65 dBA
- Mfr # LBPX1100
- Zoro # G915681704
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Maximum Air Flow
1,100 cfm
Maximum Air Speed
190 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Sound Level
65 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LBPX1100
- Zoro #
- G915681704
- UPC #
- 195532102077
- Country of Origin
- China
- Maximum Air Flow
- 1,100 cfm
- Maximum Air Speed
- 190 mph
- Voltage
- 56 V
- Bare Tool/Battery Included
- Bare Tool
- Sound Level
- 65 dBA
- Charge Time
- 30 min
- Power Source
- Cordless
- Blower Type
- Backpack
- Item
- Backpack Blower
- Number of Batteries Included
- 0
- Function
- Blower
- Tool Series
- POWER+ Series
- Tool Weight
- 21.2 lb
- Equivalent Gas Engine Displacement
- 65 cc
- Battery Platform
- POWER+
- Sound Level at Distance
- 65dBA @ 50 ft
- Motor Type
- Brushless
- Number of Batteries to Operate
- 1
- Speed Settings
- Variable
- Number of Chargers Included
- 0
- Power Source - old
- Cordless
Description
Backpack Blower,Cordless,1,100 cfm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.